This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Tuscan Brass

You last purchased this on
 
Pfister

Highbury™ Single Handle Pull Down Kitchen Faucet in Tuscan Brass

  • Fast #
  • Part #PLG529HGY
  • Item #8927770
  • Manufacturer Part #LG529-HGY
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Highbury™ Single Handle Pull Down Kitchen Faucet in Tuscan Brass

  • Fast #
  • Part #PLG529HGY
  • Item #8927770
  • Manufacturer Part #LG529-HGY
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Highbury™
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-13/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-13/16 in
Spout Reach:
8-17/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No