This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

Pfister

Hillstone™ Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

  • Fast #
  • Part #PR89SHLSB
  • Item #10075460
  • Manufacturer Part #R89-SHLSB
5 out of 5 Customer Rating
Brand image
Pfister

Hillstone™ Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

  • Fast #
  • Part #PR89SHLSB
  • Item #10075460
  • Manufacturer Part #R89-SHLSB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Top handle controls mode
  • Bottom handle controls temperature
  • Must order valve 015-3WDNSS or 015-6WDSS separately
  • Optional 7/8 in. extension kit 951-3649 available, order separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Hillstone™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
038877666838
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
Width:
7 in