Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Hillstone™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-hole installation
- All metal construction
- Faucet mounted on sink deck or countertop
- Quick connect hose assembly
- Features an all metal Push & Seal™ drain assembly
- Meets or exceeds EPA WaterSense standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- 8 to 15 in adjustable widespread
- UltraSeal™ - advanced ceramic disc valve technology with a never-leak guarantee
- Concealed screws
- Includes valve and cartridge
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Hillstone™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 15 in
- Faucet Height:
- 5-15/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-19/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-7/16 in
- Spout Reach:
- 5-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 038877666692
- WaterSense Labeled:
- Yes