This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Pfister

Hillstone™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #PLG49HLSD
  • Item #10075444
  • Manufacturer Part #LG49-HLSD
5 out of 5 Customer Rating
Brand image
Pfister

Hillstone™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #PLG49HLSD
  • Item #10075444
  • Manufacturer Part #LG49-HLSD
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole installation
  • All metal construction
  • 8 to 15 in adjustable widespread
  • Faucet mounted on sink deck or countertop
  • UltraSeal™ - advanced ceramic disc valve technology with a never-leak guarantee
  • QuickConnect hose assembly
  • Concealed screws
  • Features an all metal Push & Seal™ drain assembly
  • Includes all metal push & seal drain assembly
  • Includes valve and cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Hillstone™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
15 in
Faucet Height:
5-15/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-19/20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-7/16 in
Spout Reach:
5-15/16 in
Spout Type:
Fixed
Supply Lines Included:
No
UPC:
038877666708
WaterSense Labeled:
Yes