This product requires certification to purchase.

Hose for Pasadena F5297PD

Pfister

Hose for Pasadena F5297PD

  • Fast #
  • Part #P9511810
  • Item #7058085
4 out of 5 Customer Rating
Brand image
Pfister

Hose for Pasadena F5297PD

  • Fast #
  • Part #P9511810
  • Item #7058085
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kitchen pull out hose
  • Genuine Pfister part
  • For 529 Pfister kitchen faucet
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
Pasadena F5297PD
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Hose
Fits Model:
F5297PD
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No