Hose in Unfinished
Hose in Unfinished
Frequently Purchased Together
Product Details
Product Details
- Kitchen pull out hose
- Genuine Pfister part
- For 529 Pfister kitchen faucet
Documents
Specifications
- Brand Model Compatibility:
- F5297ND
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Hose
- Fits Model:
- F5297ND
- GSA Approved:
- No
- Hose Length:
- 61 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No