Hot and Cold Cartridge
Hot and Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 2539-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rh-hydro
- Widespread
- Mfr# S10-701 and S10-710
- Right hand thread
- No: S10-710
- Hot or cold
- Carded
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- Height:
- 5-1/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 3/4 in