Hot and Cold Stem Assembly for 08 Series
Hot and Cold Stem Assembly for 08 Series
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 7920-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Valve stem assembly compression - 08 series
- Removable cartridge insert
Specifications
- Application:
- Residential, Tub and Shower
- Brand Model Compatibility:
- 08 Series
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Fits Model:
- 08 Series
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 3-87/100 in