This product requires certification to purchase.

Hot and Cold Stem for 970-500

You last purchased this on
 
Pfister

Hot and Cold Stem for 970-500

Brand image
You last purchased this on
 
Pfister

Hot and Cold Stem for 970-500

  • Fast #
  • Part #P910374
  • Item #26672
  • Manufacturer Part #691374
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Moen® repair part
  • Aerator
  • Carded
  • Requires Certification

Documents


Specifications

Application:
Residential, Tub and Shower
Brand Model Compatibility:
970-500
Cartridge Type:
Hot and Cold
Faucet Part Type:
Stem
Fits Brand:
Pfister
Fits Model:
970-500
GSA Approved:
No
Height:
1-1/4 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
1-1/4 in



Customers Also Bought
1–6 of 18 items
Part #JC07462
Item #8202334
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP63136
Item #3979909
4.3 out of 5 Customer Rating
Requires Certification
Part #PS10030
Item #1393038
3.4 out of 5 Customer Rating
Requires Certification
Part #PS10385
Item #165195
3.6 out of 5 Customer Rating
Requires Certification
Part #PS10013
Item #157983
3.2 out of 5 Customer Rating
Requires Certification
Part #P910900
Item #658570
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PGS103930
Item #3973743
3.3 out of 5 Customer Rating
Requires Certification
Part #LIN132420
Item #2184333
3.1 out of 5 Customer Rating
Requires Certification
Part #P910305
Item #1676102
5 out of 5 Customer Rating
Requires Certification
Part #P910034
Item #104198
5 out of 5 Customer Rating
Requires Certification
Part #P910005
Item #989652
3.8 out of 5 Customer Rating
Requires Certification
Part #P9740550
Item #4219096
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing