Hot and Cold Stem
Hot and Cold Stem
Frequently Purchased Together
Product Details
Product Details
- Ceramic cartridge
- Cartridge puller
- Deluxe tool for the easy removal of all Pfister faucet and tub/shower cartridges
- Carded
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Height:
- 1-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in