Hot and Cold Stem
Hot and Cold Stem
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential, Tub and Shower
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Height:
- 4-1/4 in
- Material:
- Brass
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in