This product requires certification to purchase.

Hot and Cold Stem

Pfister

Hot and Cold Stem

  • Fast #
  • Part #P910403
  • Item #1128459
3.7 out of 5 Customer Rating
Brand image
Pfister

Hot and Cold Stem

  • Fast #
  • Part #P910403
  • Item #1128459
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 997
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For Verve mobile home tub and shower valves
  • Hot/Cold
  • Mfr# 910 403
  • Carded
  • Requires Certification

Specifications

Application:
Residential, Kitchen Sink, Bathroom Sink
Faucet Part Type:
Stem
Fits Brand:
Pfister
Height:
2-7/16 in
Material:
Brass
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
1 in