Hot and Cold Stem
Hot and Cold Stem
Frequently Purchased Together
Product Details
Product Details
- Genuine Pfister® part
- Diverter handle
- Fits Crown Imperial tub and shower valves
- Chrome
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No