This product requires certification to purchase.

Hot and Cold Stem

Pfister

Hot and Cold Stem

  • Fast #
  • Part #PS10013
  • Item #157983
3.2 out of 5 Customer Rating
Brand image
Pfister

Hot and Cold Stem

  • Fast #
  • Part #PS10013
  • Item #157983
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 72 Pallet: 1026
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pfister® stem with seat
  • Mfr# S10-013 and S10-034
  • Porcelain cross
  • Fits lavatory and kitchen faucets
  • Less buttons
  • Requires Certification

Documents


Specifications

Application:
Residential
Faucet Part Type:
Stem
Fits Brand:
Pfister
Height:
4-7/20 in
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
4-7/20 in