Hot and Quarter Turn Cartridge
Hot and Quarter Turn Cartridge
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Hot, Quarter Turn
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF:
- NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No