Hot Cartridge
Hot Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 5760-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For lavatory
- Mfr# 910 032 and 910 031
- Fits Moentrol™ tub and shower valves
- Carded
- Hot
Specifications
- Application:
- Residential, Bathroom Sink
- Brand Model Compatibility:
- Moen
- Cartridge Type:
- Hot
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- Height:
- 2-1/2 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 1 in