This product requires certification to purchase.

Hot Stem

Pfister

Hot Stem

  • Fast #
  • Part #PS10034
  • Item #157984
4.3 out of 5 Customer Rating
Brand image
Pfister

Hot Stem

  • Fast #
  • Part #PS10034
  • Item #157984
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 4068
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Price Pfister® stem with seat
  • Manufacturer number: S10-013 and S10-034
  • Requires Certification

Specifications

Application:
Residential
Faucet Part Type:
Stem
Fits Brand:
Pfister
Height:
4-5/16 in
IAPMO Listed:
No
Material:
Chrome
Stem Type:
Hot
WaterSense Labeled:
No