24 in. Towel Bar in Brushed Nickel
Kelen™ 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- 2-Hole installation
- 24 in Towel Bar
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kelen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-3/16 in
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-3/16 in