This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Pfister

Kelen™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG897MFC
  • Item #7373593
  • Manufacturer Part #LG89-7MFC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Kelen™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #PLG897MFC
  • Item #7373593
  • Manufacturer Part #LG89-7MFC
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • 2-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Featuring Secure Pfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Kelen™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-7/8 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes