24 in. Towel Bar in Polished Chrome
Kenzo™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Superior mounting posts
- Includes mounting hardware
- Pfister Pforever Warranty® covers finish and function for life
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Collection:
- Kenzo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1