5-11/16 in. Shower Arm in Brushed Gold
Kenzo 5-11/16 in. Shower Arm in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- PVD finish (J finish only)
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Kenzo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 5-11/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Model:
- Kenzo, Treviso 01, 07, R89, 80 Series
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shower Arm Reach:
- 5-11/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No