Single Function Showerhead in Polished Nickel
Kenzo™ Single Function Showerhead in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Kenzo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-9/32 in
- Diameter:
- 7 in
- Faucet Mount:
- Wall Mount
- Height:
- 7 in
- Length:
- 7 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 7 in