This product requires certification to purchase.

Single Function Hand Shower in Matte Black

You last purchased this on
 
Pfister

Kenzo™ Single Function Hand Shower in Matte Black

  • Fast #
  • Part #PLG162DFB
  • Item #8927780
  • Manufacturer Part #LG16-2DFB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Kenzo™ Single Function Hand Shower in Matte Black

  • Fast #
  • Part #PLG162DFB
  • Item #8927780
  • Manufacturer Part #LG16-2DFB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • 1-hole installation
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Kenzo™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-3/16 in
Hand Shower Flow Rate:
1.8 gpm
Height:
9-3/16 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
Yes
Length:
9-3/16 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes
Width:
3-1/32 in