This product requires certification to purchase.

Kitchen Soap Dispenser in Tuscan Bronze

You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Tuscan Bronze

  • Fast #
  • Part #P950508Y
  • Item #4219238
  • Manufacturer Part #950-508Y
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Kitchen Soap Dispenser in Tuscan Bronze

  • Fast #
  • Part #P950508Y
  • Item #4219238
  • Manufacturer Part #950-508Y
5 out of 5 Customer Rating

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tuscan Bronze finish
  • Also available in Stainless Steel (950-508S)
  • Comes with a Pfister lifetime mechanical & Pfinish limited warranty
  • Replacement soap dispenser for the Mystique 529 pull-out kitchen faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Mystique™ 529 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
GSA Approved:
No
IAPMO Listed:
No
Spring Loaded:
No
Weight:
1.5 lb