Less Handles Floor Mount Filler in Matte Black (Trim Only)
Less Handles Floor Mount Filler in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- 1-hole installation
- Unique ribbon water delivery
- All metal construction for durability
- Ultra Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Easy to Clean Nozzles
- Handle sold separately, order Part # HHL-LG61VRVL
- Includes coordinating tub hand shower
- Optional concrete mounting bracket - order Part # 931-145 separately
- Requires 0X6-270R Valve, sold separately
- Pforever Warranty®
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1 (Lever Handles Only)
- ASME:
- ASME A112.18.1, ASME A112.18.3 (Backflow Prevention)
- Application:
- Bathroom
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Height:
- 37-1/16 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 37-1/16 in
- IAPMO Listed:
- Yes
- Length:
- 15-7/8 in
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 35-1/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 12-1/2 in
- WaterSense Labeled:
- Yes
- Width:
- 5 in