This product requires certification to purchase.

Wall Mount Pot Filler in Matte Black

You last purchased this on
 
Pfister

Lita™ Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #PGT533PFB
  • Item #9548239
  • Manufacturer Part #GT533-PFB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Lita™ Wall Mount Pot Filler in Matte Black

  • Fast #
  • Part #PGT533PFB
  • Item #9548239
  • Manufacturer Part #GT533-PFB
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.8 gpm flow rate
  • Two metal lever handles
  • Wallmount
  • Swing-out design
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Lita™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-1/16 in
Spout Reach:
23-43/100 in