This product requires certification to purchase.

Wall Mount Pot Filler in Stainless Steel

You last purchased this on
 
Pfister

Lita™ Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #PGT533PFS
  • Item #4518184
  • Manufacturer Part #GT533-PFS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Lita™ Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #PGT533PFS
  • Item #4518184
  • Manufacturer Part #GT533-PFS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • One-hole installation
  • High arc spout for added clearance and reach
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Collection:
Lita™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Height:
23-7/16 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
8-1/16 in
Spout Reach:
23-7/16 in
Spout Type:
Swivel