4-1/2 in. Metal Handle Kit in Brushed Nickel
Marielle™ 4-1/2 in. Metal Handle Kit in Brushed Nickel
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pfister Pforever Warranty® covers finish and function for life
- Kit includes 2 handles
- Metal lever handles
- Lavatory, roman tub, and bidet applications
- Pforever Warranty®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Marielle™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No