Rain Showerhead in Tuscan Bronze
This product has been replaced by
Manufacturer Part #LG15-M95Y
Marielle™ Rain Showerhead in Tuscan Bronze
Product Details
Product Details
- Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Shower arm included
- Compliant with California Energy Commission (CEC) water-efficiency standards.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Marielle™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Diameter:
- 6-1/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Showerhead Flow Rate:
- 2 gpm
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes