This product requires certification to purchase.

Single Handle Valve Trim in Matte Black

You last purchased this on
 
Pfister

McAllen™ Single Handle Valve Trim in Matte Black

Brand image
You last purchased this on
 
Pfister

McAllen™ Single Handle Valve Trim in Matte Black

  • Fast #
  • Part #PR891MCAB
  • Item #9648335
  • Manufacturer Part #R89-1MCAB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • One-hole installation
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
McAllen™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-25/32 in
Diameter:
7-1/32 in
Escutcheon Height:
7-1/32 in
Escutcheon Width:
7-1/32 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter



Customers Also Bought
1–6 of 18 items
Part #PLG897MCAB
Item #9648361
4.4 out of 5 Customer Rating
Requires Certification
Part #PLG898MCAB
Item #9648300
3.7 out of 5 Customer Rating
Requires Certification
Part #PLG42MCA0GS
Item #9648329
5 out of 5 Customer Rating
Requires Certification
Part #PFSH311MB
Item #8047863
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG49MCA0B
Item #9648270
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG61RH1B
Item #10011338
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG898MCAB
Item #9648300
3.7 out of 5 Customer Rating
Requires Certification
Part #PLG48MCA0B
Item #9648364
4.7 out of 5 Customer Rating
Requires Certification
Part #PLG49MCA0B
Item #9648270
3.3 out of 5 Customer Rating
Requires Certification
Part #PLG42MCA0GS
Item #9648329
5 out of 5 Customer Rating
Requires Certification
Part #PLG897MCAB
Item #9648361
4.4 out of 5 Customer Rating
Requires Certification
Part #PRT65MCAGS
Item #9648303
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing