This product requires certification to purchase.

Two Handle Roman Tub Faucet in Spot Defense Brushed Nickel (Trim Only)

Pfister

McAllen™ Two Handle Roman Tub Faucet in Spot Defense Brushed Nickel (Trim Only)

  • Fast #
  • Part #PRT65MCAGS
  • Item #9648303
  • Manufacturer Part #RT6-5MCAGS
4 out of 5 Customer Rating
Brand image
Pfister

McAllen™ Two Handle Roman Tub Faucet in Spot Defense Brushed Nickel (Trim Only)

  • Fast #
  • Part #PRT65MCAGS
  • Item #9648303
  • Manufacturer Part #RT6-5MCAGS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All metal construction for durability
  • High arc spout for added clearance and reach
  • 3-hole installation
  • Requires 0x6-050R or 0X6-150R Valve - Sold Separately
  • Spout and handles included
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
McAllen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Defense Brushed Nickel
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-5/16 in
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
8-1/2 in
UPC:
038877658789