This product requires certification to purchase.

Metal Deck Plate in Stainless Steel

You last purchased this on
 
Pfister

Metal Deck Plate in Stainless Steel

  • Fast #
  • Part #P961250S
  • Item #8031228
  • Manufacturer Part #961-250S
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Metal Deck Plate in Stainless Steel

  • Fast #
  • Part #P961250S
  • Item #8031228
  • Manufacturer Part #961-250S
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pfister kitchen deckplate
  • Genuine Pfister part
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-3/10 in
Faucet Part Type:
Deck Plate
GSA Approved:
No
Height:
3/10 in
IAPMO Listed:
No
Installation Type:
Deck Mount
Material:
Metal
NSF Certified:
No
Width:
10 in