Metal Extension Kit for 015-2WDX and 015-4WDX
Metal Extension Kit for 015-2WDX and 015-4WDX
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Pfister
- Fits Model:
- 015-2WDX, 015-4WDX
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No