Metal Handle in Brushed Gold
Metal Handle in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Handle for wall mounted tub filler LG6-3VRV
- Pforever Warranty®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- LG6-3VRV
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 3/4 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- Number of Handles:
- Three Handle
- Origin:
- Global
- Width:
- 3-7/8 in