3-7/16 in. 18 oz. Kitchen Soap Dispenser in Polished Chrome
Modern 3-7/16 in. 18 oz. Kitchen Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Can be used for soap or lotion
- Easy above counter refill
- Pforever warranty covers Pfunction and Pfinish for life
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 18 oz
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3-7/16 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 6-1/10 in
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Spout Height:
- 3-1/16 in
- Spring Loaded:
- No
- Weight:
- 1.155 lb