This product requires certification to purchase.

Single Function Showerhead in Matte Black

Pfister

Modern Round Single Function Showerhead in Matte Black

  • Fast #
  • Part #PUSH03SHWB
  • Item #10332759
3.5 out of 5 Customer Rating
Brand image
Pfister

Modern Round Single Function Showerhead in Matte Black

  • Fast #
  • Part #PUSH03SHWB
  • Item #10332759
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Six-function handheld shower designed for use with slide bars and wall mount kits
  • HydroFuse™ spray technology creates an elegant crisscross pattern that fuses water into large drops, maximizing force and coverage
  • Features push-button function switching for ease of use and a clean aesthetic, back button pause function to conserve water and wipe clean nozzles for easier cleaning
  • 1.75 gpm flow rate meets or exceeds EPA WaterSense standards and CALGreen criteria, which reduces water consumption by 30% and helps average households save up to $200 on their annual water bill
  • Shower hose sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Modern Round
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
10 in
Faucet Material:
Metal
Height:
2-1/16 in
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes