Spray Head in Stainless Steel
Modern Spray Head in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spray Head
- Fits Model:
- G529-PF2, KWKP400
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No