This product requires certification to purchase.

Multi Function Showerhead in Brushed Gold

You last purchased this on
 
Pfister

Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #P973310BG
  • Item #10140381
  • Manufacturer Part #973-310BG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #P973310BG
  • Item #10140381
  • Manufacturer Part #973-310BG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets or exceeds EPA WaterSense® standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Rinse spray provides full coverage and firm flow
  • Drench setting provides the most powerful spray experience
  • The full spray & massage combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
4-25/32 in
Faucet Connection Size:
1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Combination, Drench, Full Spray, Massage, Rinse
WaterSense Labeled:
Yes