This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Pfister

Neera™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

Brand image
You last purchased this on
 
Pfister

Neera™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PLG529NECS
  • Item #8067378
  • Manufacturer Part #LG529-NECS
3.6 out of 5 Customer Rating
Single Handle Pull Down Kitchen Faucet

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Deckplate sold separately
  • 1-hole installation
  • High arc spout for added clearance and reach
  • Pull-Down sprayhead, select from 3 water settings conveniently in the palm of your hand
  • Advanced spray head docking system ensures a secure, tight connection to the faucet spout
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Neera™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
18-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
18-5/8 in
Spout Reach:
8-27/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No



Customers Also Bought
1–6 of 18 items
Part #PLG572SAB
Item #7265939
5 out of 5 Customer Rating
Requires Certification
Part #PKSDMDRB
Item #9548218
4.4 out of 5 Customer Rating
Requires Certification
Part #M105895BL
Item #1720182
3.8 out of 5 Customer Rating
Requires Certification
Part #PLG529NES
Item #8067382
4.1 out of 5 Customer Rating
Requires Certification
Part #MNO6557SS
Item #9505922
5 out of 5 Customer Rating
Requires Certification
Part #PF5297KWCB
Item #10158854
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PLG529NES
Item #8067382
4.1 out of 5 Customer Rating
Requires Certification
Part #PLG529HGS
Item #8927768
5 out of 5 Customer Rating
Requires Certification
Part #PGT529MTB
Item #9310720
4.9 out of 5 Customer Rating
Requires Certification
Part #PGT264CBS
Item #3865844
5 out of 5 Customer Rating
Requires Certification
Part #PGT529COLBG
Item #9976771
4.3 out of 5 Customer Rating
Requires Certification
Part #PG13310SS
Item #3865852
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing