This product requires certification to purchase.

NPT Thermostatic Valve

You last purchased this on
 
Pfister

NPT Thermostatic Valve

  • Fast #
  • Part #PTX9340A
  • Item #7604767
  • Manufacturer Part #TX9-340A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

NPT Thermostatic Valve

  • Fast #
  • Part #PTX9340A
  • Item #7604767
  • Manufacturer Part #TX9-340A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-hole installation
  • Warning: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Includes 1/2" Thermostatic rough in valve body and cartridge
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
End Connection 1:
NPT
End Connections:
NPT
Height:
3-13/16 in
IAPMO Listed:
Yes
Length:
5-11/16 in
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Valve Size:
1-1/2 in
Valve Type:
Thermostatic Valve
Width:
6-3/4 in