NPT x Sweat Diverter Valve
NPT x Sweat Diverter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- 3 Way diverter (1, 2, or 3 Position)
- Non-shared functionality
- 4 Port diverter
- Ceramic disc cartridge
- 16 Series trim sold separately
- Pforever Warranty
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- 3-way Diverter, Ceramic Disc
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x Sweat x Sweat
- IAPMO Listed:
- Yes
- Valve Body Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Valve
- WaterSense Labeled:
- No