Nut in Polished Chrome
Nut in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 168-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish
- Spare parts
- Retainer nut
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- Pfister
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No