O-ring for 49 series
O-ring for 49 series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- O-rings for 49 series widespread end bodies
- Works with Twist-Phit end bodies, or end bodies using the 971-005 supply line hose
- Genuine Pfister part
Documents
Specifications
- Brand Model Compatibility:
- 49 series
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic