Quad Ring for 34 Series Wakely
Quad Ring for 34 Series Wakely
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two quad rings for spout swivel
- Applies to select lead-free 34 series single control kitchen units
- Genuine Pfister part
Documents
Specifications
- Brand Model Compatibility:
- 34 Series Wakely
- CARB OTC LEED Compliant:
- No
- Depth:
- 9/100 in
- Faucet Part Type:
- Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 038877521199