This product requires certification to purchase.

Double Lever Handle Shower Only Trim with Metal in Polished Chrome

This product has been replaced by

Pfister Polished Chrome 2 gpm Shower Trim with Double Lever Handle
Pfister 2 gpm Shower Trim with Double Lever Handle in Polished Chrome
Manufacturer Part #G07-81BC
You last purchased this on
 
Pfister

Double Lever Handle Shower Only Trim with Metal in Polished Chrome

  • Fast #
  • Part #P00781BC
  • Item #351933
  • Manufacturer Part #07-81BC0
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Polished Chrome 2 gpm Shower Trim with Double Lever Handle
Pfister 2 gpm Shower Trim with Double Lever Handle in Polished Chrome
Manufacturer Part #G07-81BC
Pfister

Double Lever Handle Shower Only Trim with Metal in Polished Chrome

  • Fast #
  • Part #P00781BC
  • Item #351933
  • Manufacturer Part #07-81BC0
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
Yes
Width:
8 in