This product requires certification to purchase.

Double Cross Handle Shower Only Trim with Porcelain in Polished Chrome

You last purchased this on
 
Pfister

Double Cross Handle Shower Only Trim with Porcelain in Polished Chrome

  • Fast #
  • Part #P0078CPC
  • Item #351958
  • Manufacturer Part #07-8CPC0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Double Cross Handle Shower Only Trim with Porcelain in Polished Chrome

  • Fast #
  • Part #P0078CPC
  • Item #351958
  • Manufacturer Part #07-8CPC0
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Step-by-step instructions for easy installation
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
Handle Type:
Cross
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
Width:
8 in