Frequently Purchased Together
Product Details
Product Details
- All Metal Construction
- 6 Way Stacked Diverter
- Shared Functionality
- Ceramic Disc Cartridge
- R89 Series Trim Sold Separately
- Dual 1/2 in. I.P. or 1/2 in. Copper Sweat Connections
- Integral Stops
- Temperature Limit Stop Included
- Anti-Scald Shower Cartridge
- Optional 7/8 in. Extension Kit 951-3649 - Order Separately
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- IAPMO Listed:
- Yes
- Valve Type:
- Diverter Valve