16 in. Metal Adapter for Tisbury RT61TB and LG61TB
16 in. Metal Adapter for Tisbury RT61TB and LG61TB
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Adapter
- Fits Brand:
- Pfister
- Fits Model:
- Tisbury™ RT61TB, LG61TB
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No