This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Pfister

Park Avenue™ 18 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Park Avenue™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #PBTBFE1C
  • Item #4122124
  • Manufacturer Part #BTB-FE1C
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw installation
  • Mounting hardware included
  • Superior mounting posts for secure installation
  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Park Avenue™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
18 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com