24 in. Towel Bar in Brushed Gold
Park Avenue™ 24 in. Towel Bar in Brushed Gold
Package Quantity Info:
Each: 1 Case: 27-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Four-hole installation
- Tested to 75 lbs for 30 minutes
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Park Avenue™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-3/4 in
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- UPC:
- 038877632956
- Width:
- 24 in